This item is Discontinued.
This item is Discontinued.
Danger Sign, 7 in Height, 10 in Width, Vinyl, English (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S165FF
- Zoro #
- G3970014
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Danger Sign
- Sign Material
- Vinyl
- Legend
- Keep Out
- Sign Mounting Style
- Surface
- Glow-in-the-Dark
- No
- Printed Language
- English
- UV Resistant
- No
- Language
- English
- Material
- Vinyl
- Legend Style
- Text
- Mounting Style
- Surface
- Legend/Background Color
- Red and Black/White
- Subject Matter
- Keep Clear
- Sign Legend Style
- Text
- Glow In The Dark
- No
- Sign Legend
- Keep Out
- Color
- Black and Red on White
- Type
- Reflective, Self-Adhesive
- Product Type
- Danger Sign
- Shell Material
- Vinyl
- Traction Material
- Vinyl
Dimensions
- Width
- 10 in
- Height
- 7 in
Description
Danger Sign, English, Sign Legend Keep Out, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.