This item is Discontinued.
This item is Discontinued.
Danger Sign, 7 in H x 10 in W, Aluminum, Hot (Discontinued)
Mfr #
S162FA
Zoro #
G3947955
Country of Origin Mexico
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S162FA
- Zoro #
- G3947955
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Danger Sign
- Legend
- Hot
- Sign Material
- Aluminum
- Sign Mounting Style
- Surface
- Printed Language
- English
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Language
- English
- Legend/Background Color
- Red and Black/White
- Material
- Aluminum
- Legend Style
- Text
- Sign Legend Style
- Text
- Sign Legend
- Hot
- Glow In The Dark
- No
- Color
- Black and Red on White
- Type
- Reflective
- Product Type
- Danger Sign
- Mounting Style
- Surface
- Subject Matter
- Hot
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Width
- 10 in
- Height
- 7 in
Description
Danger Sign, English, Sign Legend Hot, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.