This item is Discontinued.

Electromark Danger Sign, 7 in Height, 10 in Width, Aluminum, English S172FA

This item is Discontinued.

Electromark

Danger Sign, 7 in Height, 10 in Width, Aluminum, English (Discontinued)

Mfr # S172FA
Zoro # G4175866
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S172FA
Zoro #
G4175866
UPC #
-
Country of Origin
Mexico
Item
Danger Sign
Legend
Propane
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Language
English
Legend/Background Color
Red and Black/White
Material
Aluminum
Sign Legend Style
Text
Sign Legend
Propane
Glow In The Dark
No
Color
Black and Red on White
Type
Reflective
Product Type
Danger Sign
Subject Matter
Chemicals/Hazardous
Mounting Style
Surface
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
10 in
Height
7 in

Description

Danger Sign, English, Sign Legend Propane, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.