Shop ELECTROMARK

Tag, Out of Order, Cardstock, 5 3/4 in H x 2 7/8 in W, Yellow, Rectangle, 100 PK

  • Mfr # Y625856
  • Zoro # G4159671

product price: 
$
27.45
/pk of 100, $0.27/ea

Key Features

Material
Cardstock
Height
5 3/4 in
Width
2 7/8 in
Color
Yellow
Tag Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Y625856
Zoro #
G4159671
UPC #
-
Country of Origin
United States
Item
Tag
Material
Cardstock
Color
Yellow
Tag Shape
Rectangle
Tag Color
Yellow
Shape
Rectangular
Legend Color
Black
Legend Style
Text
Header Legend Color
Black
Legend
Out Of Order
Language
English
Tag Subject
Out of Service/Order
Header
Out Of Order
Legend/Background Color
Black/Yellow
Header Background Color
Yellow
Background Color
Yellow
Tag Material
Cardstock
Subject Matter
Out of Order
Sign Header
Out Of Order
UV Resistant
No
Chemical Resistant
No
Moisture Resistant
No
Self-Laminating
No
Corrosion Resistant
No
Printed Language
English
Glow In The Dark
No
Laminated
No
Product Type
Tag
Preprinted Legend
Out of Order
Indoor/Outdoor Usage
Indoor

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Height 5 3/4 in, Indoor/Outdoor Usage Indoor, Language English, Preprinted Legend Out of Order, Product Type Tag, Subject Matter Out of Order, Tag Color Yellow, Tag Diameter Not Applicable, Tag Material Cardstock, Tag Shape Rectangle, Tag Style Not Applicable, Width 2 7/8 in, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.