Shop ELECTROMARK

Tag, Do Not Operate, Cardstock, 5 3/4 in H x 2 7/8 in W, White, Rectangle, 100 PK

  • Mfr # Y625854
  • Zoro # G4136072

product price: 
$
25.69
/pk of 100, $0.26/ea

Key Features

Material
Cardstock
Height
5 3/4 in
Width
2 7/8 in
Color
White
Tag Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Y625854
Zoro #
G4136072
UPC #
-
Country of Origin
United States
Item
Tag
Material
Cardstock
Color
White
Tag Shape
Rectangle
Tag Color
White
Header
Danger
Legend Color
White
Header Background Color
Black, Red, White
Legend Style
Text
Language
English
Background Color
White
Legend/Background Color
Black, Red/White
Shape
Rectangular
Header Legend Color
White
Tag Subject
Out of Service/Order
Legend
Do Not Operate Needs Repair
Subject Matter
Do Not Operate
Tag Material
Cardstock
Glow In The Dark
No
Printed Language
English
Moisture Resistant
No
UV Resistant
No
Sign Header
Danger
Chemical Resistant
No
Corrosion Resistant
No
Self-Laminating
No
Laminated
No
Product Type
Tag
Preprinted Legend
Do Not Operate Needs Repair
Indoor/Outdoor Usage
Indoor

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Height 5 3/4 in, Indoor/Outdoor Usage Indoor, Language English, Preprinted Legend Do Not Operate Needs Repair, Product Type Tag, Subject Matter Do Not Operate, Tag Color White, Tag Diameter Not Applicable, Tag Material Cardstock, Tag Shape Rectangle, Tag Style Not Applicable, Width 2 7/8 in, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.