Shop ELECTROMARK
See all product information
Create Account
Danger Tag, Cardstock, 5 3/4 in H x 2 7/8 in W, Black and Red on White, Rectangle, 100 PK
- Mfr # Y625855
- Zoro # G4000297
product price:Â
$
27.99
/pk of 100, $0.28/ea
Key Features
Material
Cardstock
Height
5 3/4 in
Width
2 7/8 in
Color
Black and Red on White
Tag Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y625855
- Zoro #
- G4000297
- UPC #
- -
- Country of Origin
- United States
- Item
- Danger Tag
- Material
- Cardstock
- Color
- Black and Red on White
- Tag Shape
- Rectangle
- Write on Surface
- Yes
- Shape
- Rectangle
- Legend Color
- Black
- Header
- Danger
- Header Background Color
- Black/Red/White
- Legend Style
- Text
- Legend
- Equipment Locked Out
- Legend/Background Color
- Black, Red/White
- Background Color
- Red, White
- Header Legend Color
- White
- Sign Background Color
- Red/White
- Language
- English
- Printed Language
- English
- Header Text Color
- White
- Front Side Legend
- Locked Out Device
- Legend Type
- Text
- Number of Printed Sides
- 2
- Signage Type
- Tag
- Write-On Surface
- Yes
- Shell Material
- Cardstock
Description
Danger Tag, Front Side Legend Locked Out Device, Header Danger, Language English, Legend Type Text, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 2 7/8 in, Reverse Side Legend Not Applicable, Sign Background Color Red/White, Signage Type Tag, Write-On Surface Yes, Header Background Color Black/Red/White, Header Text Color White, Legend Color Black, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.