Shop ELECTROMARK
See all product information
Create Account
Danger Tag, Cardstock, 5 3/4 in H x 3 in W, Black and Red on White, Rectangle, 25 PK
- Mfr # Y604102
- Zoro # G3907005
product price:Â
$
8.29
/pk of 25, $0.33/ea
Key Features
Material
Cardstock
Height
5 3/4 in
Width
3 in
Color
Black and Red on White
Tag Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y604102
- Zoro #
- G3907005
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5 3/4 in
- Width
- 3 in
- Overall Height
- 5 3/4 in
- Overall Width
- 3 in
Description
Danger Tag, Front Side Legend Do Not Operate, Header Danger, Language English, Legend Type Text, Number of Printed Sides 1, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend Not Applicable, Sign Background Color White, Signage Type Tag, Write-On Surface Yes, Grommet Material Metal, Header Background Color Black/Red/White, Header Text Color White, Legend Color Black, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.