This item is Discontinued.

Electromark Danger Tag, Cardstock, 5 3/4 in H x 3 in W, White, Rectangle, 25 PK 5017C

This item is Discontinued.

Electromark

Danger Tag, Cardstock, 5 3/4 in H x 3 in W, White, Rectangle, 25 PK (Discontinued)

Mfr # 5017C
Zoro # G3997341
Country of Origin United States
Category Tags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5017C
Zoro #
G3997341
UPC #
-
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in

Details

Item
Danger Tag
Material
Cardstock
Color
White
Tag Shape
Rectangle
Header Legend Color
White
Shape
Rectangular
Legend Style
Text
Legend
Do Not Open Valve
Header Background Color
Black, Red, White
Tag Color
White
Legend/Background Color
Black, Red/White
Header
Danger
Tag Subject
Plumbing/Valves
Grommet Material
Metal
Language
English
Background Color
White
Legend Color
Black
Sign Header
Danger
Printed Language
English

Description

Danger Tag, Sign Header Danger, Shape Rectangular, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.