This item is Discontinued.
This item is Discontinued.
Emergency Safety Shower, Aluminum, 7 in x 10 in, Surface (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S181FA
- Zoro #
- G4164562
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Safety Shower Sign
- Legend
- Emergency Safety Shower
- Sign Material
- Aluminum
- Sign Mounting Style
- Surface
- UV Resistant
- No
- Glow-in-the-Dark
- No
- Material
- Aluminum
- Printed Language
- English
- Language
- English
- Legend Style
- Text
- Legend/Background Color
- Green/White
- Type
- Reflective
- Color
- Green on White
- Sign Header
- No Header
- Sign Legend Style
- Text
- Sign Legend
- Emergency Safety Shower
- Glow In The Dark
- No
- Product Type
- Safety Shower Sign
- Mounting Style
- Surface
- Subject Matter
- Health, Safety, and Wellbeing
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Height
- 7 in
- Width
- 10 in
Description
Safety Shower Sign, English, Sign Legend Emergency Safety Shower, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.