This item is Discontinued.
This item is Discontinued.
Emergency Safety Shower, Polyester, 7 in x 10 in, Surface (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S181FF
- Zoro #
- G3965604
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Safety Shower Sign
- Legend
- Emergency Safety Shower
- Sign Material
- Polyester
- Sign Mounting Style
- Surface
- UV Resistant
- No
- Glow-in-the-Dark
- No
- Legend Style
- Text
- Material
- Polyester
- Legend/Background Color
- Green/White
- Language
- English
- Printed Language
- English
- Color
- Green on White
- Type
- Reflective, Self-Adhesive
- Sign Legend
- Emergency Safety Shower
- Sign Header
- No Header
- Glow In The Dark
- No
- Sign Legend Style
- Text
- Product Type
- Safety Shower Sign
- Mounting Style
- Surface
- Subject Matter
- Health, Safety, and Wellbeing
- Shell Material
- Polyester
- Traction Material
- Polyester
Dimensions
- Height
- 7 in
- Width
- 10 in
Description
Safety Shower Sign, English, Sign Legend Emergency Safety Shower, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.