This item is Discontinued.
This item is Discontinued.
Exit Sign, Fiberglass, 14" W, 10" H, Exit, Red, Yellow (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y452976
- Zoro #
- G8418422
- UPC #
- 094716457562
- Country of Origin
- Mexico
Dimensions
- Width
- 14"
- Height
- 10"
Details
- Item
- Exit Sign
- Legend
- Exit
- Sign Shape
- Rectangle
- Sign Material
- Fiberglass
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- Red, Yellow
- Glow-in-the-Dark
- Yes
- UV Resistant
- No
- Sign Legend Color
- Red
- Legend Style
- Text
- Sign Legend Text Color
- Red
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Legend Exit, Printed Language English
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.