This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S179FF
- Zoro #
- G4138784
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Eye Wash Sign
- Legend
- Eye Wash
- Sign Material
- Polyester
- Sign Mounting Style
- Surface
- UV Resistant
- No
- Glow-in-the-Dark
- No
- Material
- Polyester
- Printed Language
- English
- Language
- English
- Legend/Background Color
- Green/White
- Legend Style
- Text
- Type
- Reflective, Self-Adhesive
- Color
- Green on White
- Glow In The Dark
- No
- Sign Legend
- Eye Wash
- Sign Legend Style
- Text
- Sign Header
- No Header
- Product Type
- Eye Wash Sign
- Mounting Style
- Surface
- Subject Matter
- Eyewash and Shower
- Shell Material
- Polyester
- Traction Material
- Polyester
Dimensions
- Height
- 7 in
- Width
- 10 in
Description
Eye Wash Sign, English, Sign Legend Eye Wash, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.