This item is Discontinued.
This item is Discontinued.
Fire Exit Sign, 8 in W, 8 in H, Fire Exit With Drawing of Person Exiting Left, Black, Blue (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S223G
- Zoro #
- G4759081
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Fire Exit Sign
- Legend
- Fire Exit With Drawing of Person Exiting Left
- Sign Mounting Style
- Surface
- Sign Background Color
- Black, Blue
- Glow-in-the-Dark
- Yes
- Printed Language
- English
- UV Resistant
- No
- Legend Style
- Symbol and Text
- Language
- English
- Legend/Background Color
- Blue/Black
- Material
- Foam
- Sign Legend Color
- Blue
- Sign Legend Text Color
- Blue
- Color
- Green
- Sign Legend Style
- Symbol and Text
- Glow In The Dark
- Yes
- Sign Header
- No Header
- Sign Legend
- Fire Exit With Drawing of Person Exiting Left
- Type
- Photo Luminescentand Reflective
- Product Type
- Fire Exit Sign
- Shell Material
- Foam
- Traction Material
- Foam
Dimensions
- Width
- 8 in
- Height
- 8 in
Description
Fire Exit Sign, English, Sign Legend Fire Exit With Drawing of Person Exiting Left, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.