This item is Discontinued.

Electromark Fire Exit Sign, 8 in Height, 8 in Width, Polyester, English Y453460

This item is Discontinued.

Electromark

Fire Exit Sign, 8 in Height, 8 in Width, Polyester, English (Discontinued)

Mfr # Y453460
Zoro # G4759063
Country of Origin Mexico
Category Fire Signs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Y453460
Zoro #
G4759063
UPC #
-
Country of Origin
Mexico

Dimensions

Width
8 in
Height
8 in

Details

Item
Fire Exit Sign
Sign Material
Polyester
Legend
Fire Exit
Sign Mounting Style
Surface
Sign Background Color
Black, Blue
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Material
Polyester
Legend Style
Symbol and Text
Sign Legend Color
Blue
Legend/Background Color
Photoluminescent/Green
Language
English
Sign Legend Text Color
Blue
Type
Photo Luminescentand Reflective
Color
Photoluminescent/Green
Sign Header
No Header
Sign Legend Style
Symbol and Text
Glow In The Dark
Yes
Sign Legend
Fire Exit
Product Type
Fire Exit Sign

Description

Fire Exit Sign, English, Sign Legend Fire Exit, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.