This item is Discontinued.

Electromark Fire Extinguisher Sign, 1 3/4 in Height, 9 in Width, Vinyl, English S356M

This item is Discontinued.

Electromark

Fire Extinguisher Sign, 1 3/4 in Height, 9 in Width, Vinyl, English (Discontinued)

Mfr # S356M
Zoro # G4192325
Country of Origin Mexico
Category Fire Signs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S356M
Zoro #
G4192325
UPC #
-
Country of Origin
Mexico
Item
Fire Extinguisher Sign
Sign Material
Vinyl
Legend
Fire Extinguisher
Sign Mounting Style
Surface
Sign Background Color
Red, White
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Subject Matter
Emergency Equipment
Material
Vinyl
Legend/Background Color
White/Red
Sign Legend Color
Red, White
Language
English
Legend Style
Symbol and Text
Mounting Style
Surface
Sign Legend Text Color
Red, White
Color
White on Red
Sign Header
No Header
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Sign Legend
Fire Extinguisher
Type
Magnetic
Product Type
Fire Extinguisher Sign
Shell Material
Vinyl
Traction Material
Vinyl

Dimensions

Width
9 in
Height
1 3/4 in

Description

Fire Extinguisher Sign, English, Sign Legend Fire Extinguisher, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.