Shop ELECTROMARK
See all product information
Create Account
Label, HMIG, Polyester, 7 in W, 4 in H
- Mfr # Y604389
- Zoro # G3909211
product price:Â
$
30.79
/pk of 25, $1.23/ea
Key Features
Height
4 in
Width
7 in
Material
Polyester
Legend
HMIG
Legend/Background Color
Blue, Red, Yellow/White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y604389
- Zoro #
- G3909211
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 4 in
- Width
- 7 in
Details
- Item
- HMIG Label
- Material
- Polyester
- Legend
- HMIG
- Legend/Background Color
- Blue, Red, Yellow/White
- Language
- English
- Hazard Communication Standard
- HMIG
- Laminated
- Yes
- Metal Detectable
- No
- Background Color
- Blue/Red/White/Yellow
- Product Type
- HMIG Label
- Preprinted Text
- HMIG
- Number of Labels
- 25
- Shell Material
- Polyester
Description
HMIG Label, Adhesive Material Not Applicable, Background Color Blue/Red/White/Yellow, Hazard Communication Standard HMIG, Height 4 in, Kit Contents Not Applicable, Language English, Material Polyester, Material Properties Not Applicable, Preprinted Text HMIG, Product Type HMIG Label, Standards Not Applicable, Width 7 in, Metal Detectable No, Number of Labels 25, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.