This item is Discontinued.

Electromark Do Not Store Food in This Refrigerator, Vinyl, 1 3/4 in x 9 in, Surface S346M

This item is Discontinued.

Electromark

Do Not Store Food in This Refrigerator, Vinyl, 1 3/4 in x 9 in, Surface (Discontinued)

Mfr # S346M
Zoro # G4014717
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S346M
Zoro #
G4014717
UPC #
-
Country of Origin
Mexico
Item
Restriction Sign
Legend
Do Not Store Food in This Refrigerator
Sign Material
Vinyl
Sign Mounting Style
Surface
UV Resistant
No
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Symbol and Text
Legend/Background Color
Red and Black/White
Language
English
Material
Vinyl
Color
Black and Red on White
Type
Magnetic
Sign Header
No Header
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Sign Legend
Do Not Store Food in This Refrigerator
Product Type
Restriction Sign
Mounting Style
Surface
Subject Matter
Instruction
Shell Material
Vinyl
Traction Material
Vinyl

Dimensions

Height
1 3/4 in
Width
9 in

Description

Restriction Sign, English, Sign Legend Do Not Store Food in This Refrigerator, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.