Shop ELECTROMARK
See all product information
Create Account
Tag, Inspection, Cardstock, 5 3/4 in H x 3 in W, White, Rectangle, 25 PK
- Mfr # Y625755
- Zoro # G3952636
product price:Â
$
6.95
/pk of 25, $0.28/ea
Key Features
Material
Cardstock
Height
5 3/4 in
Width
3 in
Color
White
Tag Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y625755
- Zoro #
- G3952636
- UPC #
- -
- Country of Origin
- United States
- Item
- Tag
- Material
- Cardstock
- Color
- White
- Tag Shape
- Rectangle
- Header Legend Color
- White
- Legend
- Inspected
- Language
- English
- Background Color
- White
- Legend Color
- black
- Header
- Inspected
- Shape
- Rectangular
- Write on Surface
- Yes
- Legend/Background Color
- Black/white
- Legend Style
- Text
- Header Background Color
- Black
- Product Type
- Tag
- Printed Language
- English
- Tag Material
- Cardstock
- Tag Color
- White
- Subject Matter
- Inspection
- Preprinted Legend
- Inspected
- Indoor/Outdoor Usage
- Indoor
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Height 5 3/4 in, Indoor/Outdoor Usage Indoor, Language English, Preprinted Legend Inspected, Product Type Tag, Serialization Not Applicable, Subject Matter Inspection, Tag Color White, Tag Diameter Not Applicable, Tag Material Cardstock, Tag Shape Rectangle, Tag Style Not Applicable, Width 3 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.