This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y620458
- Zoro #
- G4062554
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 1 in
- Character Height
- 1 in
- Overall Width
- 7/8 in
Details
- Item
- Number Label
- Material
- Vinyl
- Character Type
- Numbers
- Number of Pieces
- 5
- Character
- 8
- Color
- Yellow
- Characters Included
- 8
- Embossed
- No
- Shell Material
- Vinyl
Description
Number Label, Character Height 1 in, Character Type Numbers, Characters Included 8, Embossed No, Material Vinyl, Number of Pieces 5, Overall Height 1 in, Overall Width 7/8 in, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.