This item is Discontinued.

Electromark No Smoking Sign, 7" H, 10" W, Plastic, English, Y604989 Y604989

This item is Discontinued.

Electromark

No Smoking Sign, 7" H, 10" W, Plastic, English, Y604989 (Discontinued)

Mfr # Y604989
Zoro # G7388941
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Y604989
Zoro #
G7388941
UPC #
-
Country of Origin
Mexico

Dimensions

Width
10 in
Height
7 in

Details

Item
No Smoking Sign
Legend
No Smoking
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Legend No Smoking, Printed Language English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.