This item is Discontinued.

Electromark Not An Exit Sign, Polyester, 10" W, 7" H, Notice Not An Exit, White S200FF

This item is Discontinued.

Electromark

Not An Exit Sign, Polyester, 10" W, 7" H, Notice Not An Exit, White (Discontinued)

Mfr # S200FF
Zoro # G3897433
Country of Origin Mexico
Category Exit Signs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S200FF
Zoro #
G3897433
UPC #
-
Country of Origin
Mexico
Item
Not An Exit Sign
Header
Notice
Legend
Notice Not An Exit
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Blue/Black/White
Legend Style
Text
Material
Polyester
Sign Legend Color
Black
Language
English
Sign Legend Text Color
Black
Type
Reflective, Self-Adhesive
Sign Header
Notice
Glow In The Dark
No
Sign Legend Style
Text
Sign Legend
Not An Exit
Color
Black and Blue on White
Product Type
Exit Sign
Shell Material
Polyester
Traction Material
Polyester

Dimensions

Width
10"
Height
7"

Description

Exit Sign, English, Sign Legend Not An Exit, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.