This item is Discontinued.

Electromark Notice Security Sign, 7 in Height, 10 in Width, Aluminum, English S190FA

This item is Discontinued.

Electromark

Notice Security Sign, 7 in Height, 10 in Width, Aluminum, English (Discontinued)

Mfr # S190FA
Zoro # G3985904
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S190FA
Zoro #
G3985904
UPC #
-
Country of Origin
Mexico
Item
Notice Security Sign
Legend
All Visitors Must Register At Office
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Material
Aluminum
Legend/Background Color
Blue and Black/White
Legend Style
Text
Sign Legend Style
Text
Glow In The Dark
No
Sign Legend
All Visitors Must Register At Office
Sign Header
No Header
Color
Black and Blue on White
Type
Reflective
Product Type
Notice Security Sign
Mounting Style
Surface
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
10 in
Height
7 in

Description

Notice Security Sign, English, Sign Legend All Visitors Must Register At Office, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.