This item is Discontinued.

Electromark Notice Sign, 10 in Height, 14 in Width, Plastic, English S1380P10

This item is Discontinued.

Electromark

Notice Sign, 10 in Height, 14 in Width, Plastic, English (Discontinued)

Mfr # S1380P10
Zoro # G3852922
Country of Origin Mexico
Category Vehicle Signs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1380P10
Zoro #
G3852922
UPC #
-
Country of Origin
Mexico
Item
Notice Sign
Legend
Drivers Chock Both Rear Wheels Before Loading Or Unloading
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Black and Blue/White
Legend Style
Text
Material
Plastic
Language
English
Sign Legend
Drivers Chock Both Rear Wheels Before Loading Or Unloading
Sign Legend Style
Text
Sign Header
Notice
Glow In The Dark
No
Product Type
Notice Sign
Subject Matter
Truck and Driver
Mounting Style
Surface
Shell Material
Plastic
Traction Material
Plastic

Dimensions

Width
14 in
Height
10 in

Description

Notice Sign, English, Sign Legend Drivers Chock Both Rear Wheels Before Loading Or Unloading, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.