This item is Discontinued.
This item is Discontinued.
No Solicitation Or Distribution of Materials Allowed on Company Property, 14 in W x 10 in H (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y1779902
- Zoro #
- G3970093
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 10 in
- Width
- 14 in
Details
- Item
- Notice Sign
- Legend
- No Solicitation Or Distribution of Materials Allowed on Company Property
- Sign Material
- Plastic
- Sign Mounting Style
- Surface
- UV Resistant
- No
- Glow-in-the-Dark
- No
- Legend Style
- Text
- Mounting Style
- Surface
- Language
- English
- Printed Language
- English
- Legend/Background Color
- Black and Blue/White
- Subject Matter
- Authorized Personnel & Restricted Access
- Material
- Plastic
- Color
- Black and Blue on White
- Sign Legend Style
- Text
- Sign Legend
- No Solicitation Or Distribution of Materials Allowed on Company Property
- Glow In The Dark
- No
- Sign Header
- No Header
- Type
- Industrial
- Product Type
- Notice Sign
Description
Notice Sign, English, Sign Legend No Solicitation Or Distribution of Materials Allowed on Company Property, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.