Shop ELECTROMARK

Tag, Tool Loan, Cardstock, 5 3/4 in H x 2 7/8 in W, White, Rectangle, 100 PK

  • Mfr # Y602701
  • Zoro # G4893971

product price: 
$
19.29
/pk of 100, $0.19/ea

Key Features

Material
Cardstock
Height
5 3/4 in
Width
2 7/8 in
Color
White
Tag Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Y602701
Zoro #
G4893971
UPC #
-
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
2 7/8 in

Details

Item
Tag
Material
Cardstock
Color
White
Tag Shape
Rectangle
Tag Material
Cardstock
Legend/Background Color
Green/White
Legend Color
Green
Language
English
Background Color
White
Subject Matter
Tool Loan
Legend
Tool Loan Equipment I.P. ___ Serial No. ___ Date Out ___ Singed By ___ EMP.NO. ___ Work Order No. ___ Date Returned ___ No. 1278 Tool Returned Date ___ Tool Room Cleark Signature___
Legend Style
Text
Tag Color
White
Tag Subject
Informational
Shape
Rectangular
Self-Laminating
No
Printed Language
English
Corrosion Resistant
No
Chemical Resistant
No
UV Resistant
No
Glow In The Dark
No
Moisture Resistant
No
Laminated
No
Product Type
Tag
Number of Tags
100
Preprinted Legend
Tool Loan Equipment I.P. ___ Serial No. ___ Date Out ___ Singed By ___ Emp.No. ___ Work Order No. ___ Date Returned ___ No. 1278 Tool Returned Date ___ Tool Room Cleark Signature___
Tag Finish
Not Laminated
Indoor/Outdoor Usage
Indoor

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Height 5 3/4 in, Indoor/Outdoor Usage Indoor, Language English, Number of Tags 100, Preprinted Legend Tool Loan Equipment I.P. ___ Serial No. ___ Date Out ___ Singed By ___ Emp.No. ___ Work Order No. ___ Date Returned ___ No. 1278 Tool Returned Date ___ Tool Room Cleark Signature___, Product Type Tag, Subject Matter Tool Loan, Tag Color White, Tag Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.