Shop ELECTROMARK
See all product information
Create Account
Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604357
- Mfr # Y604357
- Zoro # G4103547
product price:Â
$
19.65
/pk of 25, $0.79/ea
Key Features
Header
Danger
Material
Polyester
Width
5 in
Height
3/4 in
Subject Matter
Information
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y604357
- Zoro #
- G4103547
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 5 in
- Height
- 3/4 in
- Depth
- 7/200 in
- Overall Width
- 5 in
- Overall Height
- 3/4 in
Description
Padlock Label, Front Side Legend Do Not Remove This Lock, Header Danger, Language English, Overall Height 3/4 in, Overall Width 5 in, Write-On Surface No, Header Background Color Red, Header Text Color White, Legend Color Black, Metal Detectable No, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.