Personal Protection Sign, 1 3/4 in Height, 9 in Width, Vinyl, English
Mfr # S353M
Zoro # G4025217
product price:Â $11.39
/eaKey Features
Legend
Safety Glasses Required
Width
9 in
Height
1 3/4 in
Sign Material
Vinyl
Sign Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S353M
Zoro #
G4025217
UPC #
-
Country of Origin
Mexico
Dimensions
Width
9 in
Height
1 3/4 in
Details
Item
Personal Protection Sign
Legend
Safety Glasses Required
Sign Material
Vinyl
Sign Mounting Style
Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Material
Vinyl
Legend/Background Color
White/Green
Language
English
Sign Legend
Safety Glasses Required
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Color
White on Green
Type
Magnetic
Product Type
Personal Protection Sign
Description
Personal Protection Sign, English, Sign Legend Safety Glasses Required, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.