Shop ELECTROMARK
See all product information
Create Account
Quality Inspection Label, 5/8 In. H, PK350, Y604693
- Mfr # Y604693
- Zoro # G3964545
product price:Â
$
43.15
/pk of 350, $0.12/ea
Key Features
Header
Calibration
Material
Aluminum
Width
1 1/2 in
Height
5/8 in
Standards
Compliant With Directive 2011/65/EU and 2015/863
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y604693
- Zoro #
- G3964545
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 1 1/2 in
- Height
- 5/8 in
- Label Thickness
- 0.002 in
- Label Height
- 5/8 in
- Label Width
- 1 1/2 in
Description
Calibration Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Green, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend Calibration Id No. By Date Due, Product Type Calibration Label, Subject Matter Calibration, Indoor/Outdoor Usage Indoor, Material Properties Rigid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.