This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1383LP7
- Zoro #
- G4225837
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Facility Sign
- Legend
- Receiving
- Sign Material
- Plastic
- Sign Mounting Style
- Surface
- UV Resistant
- No
- Glow-in-the-Dark
- No
- Subject Matter
- Information
- Legend Style
- Symbol and Text
- Legend/Background Color
- White/Blue
- Printed Language
- English
- Mounting Style
- Surface
- Material
- Plastic
- Language
- English
- Sign Legend
- Receiving
- Sign Legend Style
- Symbol and Text
- Glow In The Dark
- No
- Product Type
- Facility Sign
- Shell Material
- Plastic
- Traction Material
- Plastic
Dimensions
- Height
- 7 in
- Width
- 20 in
Description
Facility Sign, English, Sign Legend Receiving, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.