Security Sign, 10 in Height, 14 in Width, Plastic, English
Mfr # S824P10
Zoro # G3914452
product price:Â $28.49
/eaKey Features
Legend
Security All Visitors Must Report To Reception
Sign Material
Plastic
Height
10 in
Sign Mounting Style
Surface
UV Resistant
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S824P10
Zoro #
G3914452
UPC #
-
Country of Origin
Mexico
Dimensions
Height
10 in
Width
14 in
Details
Item
Security Sign
Legend
Security All Visitors Must Report To Reception
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Glow-in-the-Dark
No
Material
Plastic
Language
English
Legend Style
Text
Mounting Style
Surface
Printed Language
English
Legend/Background Color
Yellow and Black/White
Color
White With Yellow
Sign Legend
All Visitors Must Report To Reception
Sign Legend Style
Text
Glow In The Dark
No
Sign Header
Security
Product Type
Security Sign
Description
Security Sign, English, Sign Legend All Visitors Must Report To Reception, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.