This item is Discontinued.

Electromark Security Sign, 10 in Height, 14 in Width, Plastic, English S1403P10

This item is Discontinued.

Electromark

Security Sign, 10 in Height, 14 in Width, Plastic, English (Discontinued)

Mfr # S1403P10
Zoro # G4148304
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1403P10
Zoro #
G4148304
UPC #
-
Country of Origin
Mexico
Item
Security Sign
Legend
Carrying Concealed Deadly Weapons Is Prohibited In This Area
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Glow-in-the-Dark
No
Material
Plastic
Mounting Style
Surface
Language
English
Legend Style
Symbol and Text
Printed Language
English
Legend/Background Color
Red and Black/White
Color
White
Sign Header
No Header
Sign Legend Style
Symbol and Text
Sign Legend
Carrying Concealed Deadly Weapons Is Prohibited In This Area
Glow In The Dark
No
Type
Industrial
Product Type
Security Sign
Shell Material
Plastic
Traction Material
Plastic

Dimensions

Height
10 in
Width
14 in

Description

Security Sign, English, Sign Legend Carrying Concealed Deadly Weapons Is Prohibited In This Area, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.