Security Sign, 16 in Height, 12 in Width, Plastic, English
Mfr # S1283R
Zoro # G3902771
product price:Â $6.29
/eaKey Features
Legend
This Area Is Under 24 Hour TV Surveillance
Sign Material
Plastic
Height
16 in
Sign Mounting Style
Surface
UV Resistant
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S1283R
Zoro #
G3902771
UPC #
-
Country of Origin
Mexico
Dimensions
Height
16 in
Width
12 in
Details
Item
Security Sign
Legend
This Area Is Under 24 Hour TV Surveillance
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Glow-in-the-Dark
No
Mounting Style
Surface
Material
Plastic
Legend Style
Symbol and Text
Printed Language
English
Legend/Background Color
Yellow and Black/White
Language
English
Color
Black and Yellow on White
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Sign Legend
This Area Is Under 24 Hour TV Surveillance
Sign Header
No Header
Type
Glow-In-The-Dark
Product Type
Security Sign
Description
Security Sign, English, Sign Legend This Area Is Under 24 Hour TV Surveillance, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.