This item is Discontinued.
This item is Discontinued.
Security Sign, 16 in Height, 12 in Width, Plastic, English (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1269R
- Zoro #
- G4105394
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Security Sign
- Legend
- This Building Is Protected By A 24 Hour Surveillance System
- Sign Material
- Plastic
- Sign Mounting Style
- Surface
- Printed Language
- English
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Material
- Plastic
- Legend Style
- Symbol and Text
- Language
- English
- Legend/Background Color
- Yellow and Black/White
- Sign Header
- No Header
- Sign Legend Style
- Symbol and Text
- Glow In The Dark
- No
- Sign Legend
- This Garage Is Protected By A 24 Hour Surveillance System
- Color
- Black and Yellow on White
- Type
- Glow-In-The-Dark
- Product Type
- Security Sign
- Mounting Style
- Surface
- Shell Material
- Plastic
- Traction Material
- Plastic
Dimensions
- Width
- 12 in
- Height
- 16 in
Description
Security Sign, English, Sign Legend This Garage Is Protected By A 24 Hour Surveillance System, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.