This item is Discontinued.
This item is Discontinued.
Security Sign, 7 in Height, 10 in Width, Vinyl, English (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1145V7
- Zoro #
- G3975675
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Security Sign
- Legend
- Security No Unauthorized Persons Beyond This Point
- Sign Material
- Vinyl
- Sign Mounting Style
- Surface
- Printed Language
- English
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Language
- English
- Material
- Vinyl
- Legend/Background Color
- Yellow and Black/White
- Mounting Style
- Surface
- Legend Style
- Text
- Glow In The Dark
- No
- Sign Legend Style
- Text
- Sign Legend
- Security No Unauthorized Persons Beyond This Point
- Product Type
- Security Sign
- Shell Material
- Vinyl
- Traction Material
- Vinyl
Dimensions
- Width
- 10 in
- Height
- 7 in
Description
Security Sign, English, Sign Legend Security No Unauthorized Persons Beyond This Point, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.