Security Sign, 7 in Height, 10 in Width, Vinyl, English
Mfr # S1435V7
Zoro # G3993123
product price:Â $3.19
/eaKey Features
Legend
No Dumping Violators Will Be Prosecuted
Sign Material
Vinyl
Height
7 in
Sign Mounting Style
Surface
UV Resistant
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S1435V7
Zoro #
G3993123
UPC #
-
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Details
Item
Security Sign
Legend
No Dumping Violators Will Be Prosecuted
Sign Material
Vinyl
Sign Mounting Style
Surface
UV Resistant
No
Glow-in-the-Dark
No
Mounting Style
Surface
Language
English
Printed Language
English
Material
Vinyl
Legend/Background Color
Black/White
Legend Style
Text
Color
White
Sign Legend Style
Text
Sign Header
No Header
Sign Legend
No Dumping Violators Will Be Prosecuted
Glow In The Dark
No
Product Type
Security Sign
Description
Security Sign, English, Sign Legend No Dumping Violators Will Be Prosecuted, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.