This item is Discontinued.
This item is Discontinued.
Security Sign, 7 in Height, 10 in Width, Vinyl, English (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1411V7
- Zoro #
- G3970793
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Security Sign
- Legend
- Use Of Cellular Phones Not Allowed
- Sign Material
- Vinyl
- Sign Mounting Style
- Surface
- UV Resistant
- No
- Glow-in-the-Dark
- No
- Mounting Style
- Surface
- Legend/Background Color
- Red and Black/White
- Language
- English
- Legend Style
- Symbol and Text
- Material
- Vinyl
- Printed Language
- English
- Color
- White
- Glow In The Dark
- No
- Sign Legend Style
- Symbol and Text
- Sign Legend
- Use Of Cellular Phones Not Allowed
- Sign Header
- No Header
- Type
- Self-Adhesive
- Product Type
- Security Sign
- Shell Material
- Vinyl
- Traction Material
- Vinyl
Dimensions
- Height
- 7 in
- Width
- 10 in
Description
Security Sign, English, Sign Legend Use Of Cellular Phones Not Allowed, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.