Shipping, 14 in W x 10 in H, Plastic
Mfr # S1392P10
Zoro # G3852737
product price:Â $8.69
/eaKey Features
Legend
Shipping
Height
10 in
Width
14 in
Sign Mounting Style
Surface
UV Resistant
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S1392P10
Zoro #
G3852737
UPC #
-
Country of Origin
Mexico
Dimensions
Height
10 in
Width
14 in
Details
Item
Facility Sign
Legend
Shipping
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Glow-in-the-Dark
No
Legend Style
Text
Subject Matter
Information
Legend/Background Color
Black/White
Material
Plastic
Printed Language
English
Mounting Style
Surface
Language
English
Sign Legend Style
Text
Glow In The Dark
No
Sign Legend
Shipping
Product Type
Facility Sign
Description
Facility Sign, English, Sign Legend Shipping, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.