Shipping, 14 in W x 10 in H, Vinyl
Mfr # S1392V10
Zoro # G3852721
product price:Â $6.29
/eaKey Features
Legend
Shipping
Height
10 in
Sign Mounting Style
Surface
UV Resistant
No
Glow-in-the-Dark
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S1392V10
Zoro #
G3852721
UPC #
-
Country of Origin
Mexico
Dimensions
Height
10 in
Width
14 in
Details
Item
Facility Sign
Legend
Shipping
Sign Material
Vinyl
Sign Mounting Style
Surface
UV Resistant
No
Glow-in-the-Dark
No
Subject Matter
Information
Legend/Background Color
Black/White
Legend Style
Text
Mounting Style
Surface
Printed Language
English
Material
Vinyl
Language
English
Glow In The Dark
No
Sign Legend Style
Text
Sign Legend
Shipping
Product Type
Facility Sign
Description
Facility Sign, English, Sign Legend Shipping, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.