This item is Discontinued.
This item is Discontinued.
Stencil, Exit, 4 3/4 in Character Height, Polyethylene (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S478
- Zoro #
- G4831303
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Individual Stencil
- Character
- Exit
- Material
- Polyethylene
- Includes
- Stencil
- Character Type
- Symbol
- Interlocking
- No
- FAA AC 150/5340-1K Compliant
- No
- Product Type
- Individual Stencil
- Included Characters, Messages, and Symbols
- Stencil
- Shell Material
- Polyethylene
- Traction Material
- Polyethylene
Dimensions
- Character Height
- 4 3/4 in
- Overall Height
- 26 in
- Thickness
- 0.125 in
- Overall Width
- 26 in
- Overall Stencil Height
- 26 in
- Overall Stencil Thickness
- 0.125 in
- Overall Stencil Width
- 26 in
Description
Individual Stencil, Character Type Symbol, FAA AC 150/5340-1K Compliant No, Included Characters, Messages, and Symbols Stencil, Includes Stencil, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Overall Stencil Height 26 in, Overall Stencil Thickness 0.125 in, Overall Stencil Width 26 in, Product Type Individual Stencil, State Specific Compliance Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.