This item is Discontinued.
This item is Discontinued.
Tornado Shelter, Polyester, 7 in x 10 in, Surface (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S206FF
- Zoro #
- G3963741
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Notice Sign
- Legend
- Tornado Shelter
- Sign Material
- Polyester
- Sign Mounting Style
- Surface
- UV Resistant
- No
- Glow-in-the-Dark
- No
- Legend Style
- Text
- Printed Language
- English
- Legend/Background Color
- Black and Blue/White
- Language
- English
- Material
- Polyester
- Color
- Black and Blue on White
- Type
- Reflective, Self-Adhesive
- Sign Legend
- Tornado Shelter
- Sign Legend Style
- Text
- Glow In The Dark
- No
- Sign Header
- No Header
- Product Type
- Notice Sign
- Shell Material
- Polyester
- Traction Material
- Polyester
Dimensions
- Height
- 7 in
- Width
- 10 in
Description
Notice Sign, English, Sign Legend Tornado Shelter, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.