This item is Discontinued.
This item is Discontinued.
No Bicycles Skateboards Rollerblades, 10 in W x 7 in H, Vinyl (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1409V7
- Zoro #
- G3852651
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Traffic Sign
- Legend
- No Bicycles Skateboards Rollerblades
- Sign Material
- Vinyl
- UV Resistant
- No
- Glow-in-the-Dark
- No
- Legend/Background Color
- Black and Red/White
- Material
- Vinyl
- Symbol
- Pictogram of Bicycle, Skateboard and Rollerbladed Encircled w/Slash
- Legend Style
- Symbol and Text
- Color
- White
- Sign Legend Style
- Symbol and Text
- Sign Legend
- No Bicycles Skateboards Rollerblades
- Sign Header
- No Header
- Glow In The Dark
- No
- Type
- Self-Adhesive
- Product Type
- Traffic Sign
- Shell Material
- Vinyl
- Traction Material
- Vinyl
Dimensions
- Height
- 7 in
- Width
- 10 in
Description
Traffic Sign, Sign Legend No Bicycles Skateboards Rollerblades, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.