This item is Discontinued.

Electromark Warning Sign, 7 in Height, 10 in Width, Polyester, English S215FF

This item is Discontinued.

Electromark

Warning Sign, 7 in Height, 10 in Width, Polyester, English (Discontinued)

Mfr # S215FF
Zoro # G4196796
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S215FF
Zoro #
G4196796
UPC #
-
Country of Origin
Mexico
Item
Warning Sign
Legend
Hazardous Material Storage Area
Sign Material
Polyester
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
Orange
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Text
Material
Polyester
Legend/Background Color
Black/Orange
Language
English
Sign Legend Text Color
Black
Color
Black on Orange
Type
Reflective, Self-Adhesive
Sign Legend Style
Text
Glow In The Dark
No
Sign Legend
Hazardous Material Storage Area
Product Type
Warning Sign
Subject Matter
Chemical and Hazardous Materials
Sign Legend Color
Black
Mounting Style
Surface
Shell Material
Polyester
Traction Material
Polyester

Dimensions

Width
10 in
Height
7 in

Description

Warning Sign, English, Sign Legend Hazardous Material Storage Area, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.