This item is Discontinued.
This item is Discontinued.
Warning Sign, 7 in Height, 10 in Width, Polyester, English (Discontinued)
Mfr #
S216FF
Zoro #
G3970477
Country of Origin Mexico
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S216FF
- Zoro #
- G3970477
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Warning Sign
- Legend
- Hazardous Waste
- Sign Material
- Polyester
- Sign Mounting Style
- Surface
- Printed Language
- English
- Sign Background Color
- Orange
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Legend Style
- Text
- Double-Sided
- No
- Legend/Background Color
- Black/Orange
- Language
- English
- Material
- Polyester
- Sign Legend Text Color
- Black
- Color
- Black on Orange
- Type
- Reflective, Self-Adhesive
- Sign Legend
- Hazardous Waste
- Sign Legend Style
- Text
- Glow In The Dark
- No
- Product Type
- Warning Sign
- Sign Legend Color
- Black
- Shell Material
- Polyester
- Traction Material
- Polyester
Dimensions
- Width
- 10 in
- Height
- 7 in
Description
Warning Sign, English, Sign Legend Hazardous Waste, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.