Shop ELEGANT DECOR
Create Account
30 in. Single Bathroom Vanity Set, Vintage Mint
- Mfr # VF30530VM
- Zoro # G924192819
product price:Â
$
1,097.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VF30530VM
- Zoro #
- G924192819
- UPC #
- -
- Country of Origin
- China
Description
Enhance your guest or office bathroom with this rustic teal green vanity from Our Rhodes collection. Featuring Italian CarreraWhite marble Top withWhite under mount Oval porcelain sink, on Top of a plantation style cabinet with a pair of wooden shutter doors and a drawer underneath, provides plenty of storage space for your bathroom essentials, this vanity combines old world charm and functionality. Features Single Bathroom Vanity Set. Natural Marble Counter Top. Porcelain sink is included. Rhodes collection. Authentic Italian carreraWhite marble counter. Under mount Oval porcelain sink. Made in Solid wood and engineer wood. Full extension metal drawer glides. Specifications Color: Vintage Mint. Measurement: 30 x 22 x 36 in.. Number of Doors: 2. Hardware Finish: Brushed Steel. Top Material: Marble. Base Material: Wood. Size: 30 in.. Weight: 149.6 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.