Shop ELEGANT DECOR

MR4821S 21 in. Metal Frame Round Mirror; Silver

  • Mfr # MR4821S
  • Zoro # G503700206

product price: 
$
128.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MR4821S
Zoro #
G503700206
UPC #
842814171633
Country of Origin
China

Description

Enhance the appeal of your home or office with this contemporary mirror, slightly antiqued, featuring a thin rounded metal edges in a deep profile, reflecting a minimalist's design and trendy styling. To ensure your home safety, we use a metal hanger ring that are securely welded to the back of the metal frame , which sit on top of the frame for easy hanging. We recommend using suitable heavy duty picture/mirror hooks, selecting the best type of fixing for the particular wall you wish to hang the mirror on, using the appropriate rawl plug if required.

Features
  • This mirror is an ideal size for small spaces
  • Mirror is recessed into the thin metal frame
  • The mirror Comes with a solid MDF board backing and one welded hanger for easy installation
  • Clear beveled glass mirror
  • Crafted from metal and mdf
  • Silver finish has distress / antique paint application
Specifications
  • Color: Silver
  • Size: 21 in.
  • Shape: Round
  • Weight: 10.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.