This item is Discontinued.

This item is Discontinued.
3 Light Floor Lamp with Scalloped Glass Shades, Restoration Bronze (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LF2002-RBZ
- Zoro #
- G4370013
- UPC #
- 810241024884
- Country of Origin
- China
Dimensions
- Height
- 71
- Length
- 13
Details
- Number of Bulbs
- 3
- Material
- Metal
- Shade Material
- glass
- Bulb Type
- E26 Medium Base
- Glass Color
- Restoration Bronze
Description
Light up your bedroom, office, foyer or living room with this elegant yet affordable 3 light floor lamp. It features a stunning restoration bronze finish and marbelized champagne shades with spiraled cut glass to complete the timeless look.
- •Restoration Bronze Finish
- • Champagne Scalloped Glass Shades
- •Main Light Uses: 1 x 100W Medium Base Type A bulb (not included) ;Reading Lights Use: 2 x 60W Type A Medium Base Bulbs (not included)
- •Dimensions; L: 13" x W: 21.5" x H: 71"
- •Some Assembly Required
- •First Turn: Both reading lights will turn on ;Second Turn: Main Light Only ;Third Turn: All 3 lights on ;Fourth Turn: All lights off
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.