
Brushed Steel Lamp Set (2 Table Lamps, 1 Floor Lamp) (Discontinued)
- Mfr # LC1015-BST
- Zoro # G3660265
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC1015-BST
Zoro #
G3660265
UPC #
810241024501
Country of Origin
China
Dimensions
Height
Table: 27" Floor: 60"
Length
Table: 13" Floor: 13"
Details
Number of Bulbs
1+1+1
Material
Metal
Shade Material
Fabric
Bulb Type
E26 Medium Base
Glass Color
Brushed Steel
Description
Accessorize your space with this tastefully designed lamp set. It includes 2 table lamps and 1 floor lamp, each with a white fabric shade to make beautifying your home a cinch! Each lamp is enriched with an exquisite brushed steel finish. We believe that lighting is like jewelry for your home. Our products will help to enhance your room with elegance and sophistication.
- •Set includes 2 table lamps and 1 floor lamp
- •Beautiful white fabric shades and exquisite brushed steel finish
- •Table Lamps: H: 27” Shades Diameter: 13"
- •Floor Lamp: H: 60” Shade Diameter: 13"
- •Each uses 1 x 100W Type A medium base bulb (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.