9602W10DB-RC 10 W x 11.5 H in. Monarch Wall Sconce- Royal Cut - Dark Bronze
- Mfr # 9602W10DB/RC
- Zoro # G415774746
product price:Â
$
403.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9602W10DB/RC
- Zoro #
- G415774746
- UPC #
- 848145077910
- Country of Origin
- China
Description
A swirling vision of scrolls and crystal glass the Monarch Collection makes a beautiful design statement. Truly a regal and distinct piece each one has a carved leafy crown bearing gleaming crystal. The soft candelabra lights add the finishing touch to this spectacular design. Features -Type - Wall Sconce -Style - Traditional -Collection - Monarch -2 Light Bulbs -Bulb Type - E12 -Bulb - 60 Watts -Max Watts - 120 -Voltage - 110V-125V -Finish - Dark Bronze -Crystal Trim - Royal Cut -Crystal Color - Crystal Clear -UL & Ulc Standard -Size - 10 W x 11.5 H in. -Extension Size - 7.5 in. -Chain/Wire Included - 10 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.