Shop All Chandeliers
Elegant Lighting
Elegant Lighting 1800F10C-RC 10 D x 7 in. Primo Collection Flush Mount - Royal Cut; Chrome
Mfr # v1800F10C/RC
Zoro # G103856952
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Elegant Lighting
- MFR # v1800F10C/RC
- Zoro # G103856952
- UPC # 848145029872
- Country of Origin China
- Category Chandeliers
Description
This classic, elegant empire series is flowing with symmetry creating a dramatic explosion of brilliance. Primo is a dynamic collection of chandeliers that add decorative drama to any setting.
Features- Finish - Chrome.
- Crystal trim - Royal Cut.
- Crystal color - Crystal (Clear).
- Style - Transitional.
- Type - Flush mount.
- Collection - Primo.
- UL & ULC standard.
- Chain/Wire included - 10 in.
- No of bulb - 3.
- Bulb type - E12.
- Bulb wattage - 60.
- Max wattage - 180.
- Voltage - 110V-125V.
- Hanging weight - 14.
- Dimension - 10 Dia. x 7 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Tactical Lantern, LED, Orange (45861)
- COAST LED Headlamp, Rechargeable, XPH30R (30334)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Brushed Nickel (62/1582)
- ILC Replacement for GE General Electric G.E Fc40t5/835 replacement light bulb lamp (FC40T5/835 GE GENERAL ELECTRIC G.E)
- ELK SHOWROOM Rydell 245'' Wide 5Light Chandelier, Brushed Gold and Rattan (EC89756/5)
- QUOIZEL Coda Linear Chandelier (COD139MBK)
- PROGRESS LIGHTING Judson Five-Light Chandelier (P400058-020)
- EUROFASE Bayswater Contemporary LED Chandelier, 1-Light, 2800 Lumens, Soft White/Satin Gold (37054-014)
- ELK SHOWROOM Ulla 28'' Wide 8Light Chandelier, Antique White (EC89875/8)
- PROGRESS LIGHTING Decorative Light Fixture, 2 Lamps, 14" dia (P3111-30)
- MAXIM LIGHTING Flambeau 12-Light 2-Tier LED Chandelier (16129CLBKAB)
- Elegant Lighting Chandeliers