Shop All Sconces
Elegant Lighting
Elegant Lighting 2030W8C-RC 8 W x 16 H in. Maxim Collection Wall Sconce - Royal Cut; Chrome Finish
Mfr # V2030W8C/RC
Zoro # G404127058
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Elegant Lighting
- MFR # V2030W8C/RC
- Zoro # G404127058
- UPC # 848145039253
- Country of Origin China
- Category Sconces
Description
The unique design of the Maxim Collection inspires any room setting. Dazzling spectacles of light sparkles throughout the fixture creating a modern, yet timeless beauty and elegance.
Features- Style - Contemporary
- Type - Wall Sconce
- Collection - Maxim
- Extension Size - 4 in.
- Chain Wire Included - 10 in.
- Light Blubs - 2
- Bulb Type - E12
- Bulb Wattage - 60
- Max Wattage - 120
- Voltage - 110 - 125V
- Finish - Chrome
- Crystal Trim - Royal Cut
- Crystal Color - Crystal (Clear)
- UL & Ulc Standard
- Hanging Weight - 9
- Dimension - 8 W x 16 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Knob Hill DC 3-Light 8" Wide Sienna Outdoor Wall Sconce (3464CDSE)
- ILC Replacement for Osram Sylvania 64418 10W 12V Halostar Oven replacement light bulb lamp (64418 10W 12V HALOSTAR OVEN OSRAM SYLVANIA)
- SIGNIFY Pressure Lamp, ED23-1/2 Bulb Shape, 70W (C70S62/ALTO)
- WESTINGHOUSE Bulb Mr16 Spot 20W Gu5.3 (0474900)
- NORWELL Soft Square Indoor Wall Sconce - Chrome (8933-CH-SO)
- WESTINGHOUSE Fixt Wal1Lfrst/Pb8X4.75 (6660148)
- ACCESS LIGHTING Port Nine Burgundy, Burgundy LED Wall Sconce, Brushed Steel Finish, Clear Glass (63145LEDDLP-BS/CLR)
- AQUALITES Aqualites Tropical Fish Automatic Color-Changing LED Night Light (10908)
- PROGRESS LIGHTING One-Light Linen Glass Wall Sconce (P710072-009)
- MAXIM Linear LED 1-Light 12" Wide Satin Nickel Wall Sconce (55540WTSN)
- MAXIM Essentials 1-Light 10.5" Wide White Wall Sconce (20585WTWT)
- Elegant Lighting Sconces